Disposable Coveralls, Dual Coverall, LG, Serged Seam, White Front, Blue Back

  • Mfr # TD125SWBLG0025CM

  • Zoro # G108418971


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Color
White Front, Blue Back
Seam Style
Serged
Hazard Protection Type
Full Body Protection
Coverall Style
Dual Coverall
Ankle Closure
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TD125SWBLG0025CM
Zoro #
G108418971
UPC #
888120009413
Country of Origin
Viet Nam

Dimensions

Size
LG

Details

Item
Disposable Coveralls
Color
White Front, Blue Back
Seam Style
Serged
Hazard Protection Type
Full Body Protection
Coverall Style
Dual Coverall
Ankle Closure
Elastic

Description

Dupont tyvek 400 d garments combine the protection, durability and comfort of dupont tyvek fabric on the front and the comfort, softness and breathability of dupont proshield 10 fabric on the back. The dupont tyvek 400 d garments are suitable for applications where comfort requirements are combined with limited protective requirements for frontal exposures. Garments are available in a variety of styles. Applications include fiberglass and composite manufacturing, wind turbines, boat construction and repair, remediation, and maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.