Disposable Coverallss, Collared Coverall, 2XL, Tyvek(R) 400, Elastic Wrist, Elastic Ankle, White

  • Mfr # TY125SWH2X0025NF

  • Zoro # G8492416


product price:  $217.99
/pk 25, $8.72/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TY125SWH2X0025NF
Zoro #
G8492416
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Chest Size
45-1/4 in to 48-3/4 in
Fits Waist Size
45 1/4 in to 48 3/4 in
Thickness
5.9 mil
Chest Size - Maximum
48 3/4 in
Chest Size - Minimum
45 1/4 in
Maximum Height
76 in
Minimum Height
72 in

Details

Item
Disposable Coverallss
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Fabric Weight
1.2 oz
Inseam
30 1/2 in
Series
Tyvek 400/125
Hazard Protection Type
Full Body Protection
Coverall Style
Collared Coverall
Level of Protection
Reduced Spray
Color Family
Whites
Features
Comfort Fit Design
Closure Features
Storm Flap
Brand and Series
Dupont
High-Visibility
No
Wrist Closure
Elastic
Material Weight
1.2 oz/sq yd
Reduced Spray
Yes
Collar Style
Plain
Pathogen and Chemical Ratings
Meets ASTM F739
Attached Hood
No
Flame Resistance and Retardance Ratings
16 CFR 1610

Description

Collared Disposable Coveralls, Ankle Closure Elastic, Attached Hood No, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.