Disposable Coverallss, Collared, L, Tyvek(R) IsoClean(R), Elastic Wrist, Elastic Ankle, Bound Seam

  • Mfr # IC182BWHLG002500

  • Zoro # G6854626


product price:  $330.99
/pk 25, $13.24/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC182BWHLG002500
Zoro #
G6854626
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Thickness
5.9 mil
Fits Chest Size
38 3/4 in to 42 1/4 in
Minimum Height
65 in
Maximum Height
69 in
Chest Size - Maximum
42 1/4 in
Chest Size - Minimum
38-3/4 in

Details

Item
Disposable Coverallss
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Fabric Weight
1.2 oz
Inseam
33 1/2 in
Series
IsoClean 182
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration
Garment Style
Coverall
Material Performance
Light Duty
Spray Tight
No
Liquid Tight
No
Includes Thumb Loops
No
Includes Boot Covers
No
Reduced Spray
Yes
Collar Style
Plain
Includes Outer Boot Flaps
No
Attached Hood
No
Anti-Static
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Packaging
Bulk
ISO Class
ISO 6
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Gas Tight
No
Material Weight
1.2 oz/sq yd
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F739
Federal 209E Cleanroom Class
1000
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Wrist Closure
Elastic
Closure Features
Zipper
Sterilization Status
Non-Sterile
EPA Protection Level
C
Liquid Dispersal Type
misting

Description

Collared Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 42 1/4 in, Chest Size - Minimum 38 3/4 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level C, Features Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.