Flame-Resistant Coverall, Unisex, Large, Blue, Plus 2, 44 to 46 in Chest, 29 in L Inseam
- Mfr # 7412B-LG
- Zoro # G216311720
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Front Zipper
Inseam
29 in
Fits Waist Size
41 in
Seam Style
Serged
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7412B-LG
- Zoro #
- G216311720
- UPC #
- 884404008271
- Country of Origin
- Mexico
Dimensions
- Size
- L
- Fits Waist Size
- 41 in
- Fits Chest Size
- 44 to 46 in
Details
- Closure Type
- Front Zipper
- Inseam
- 29 in
- Seam Style
- Serged
- Color
- Blue
- Features
- Resists Flame
- Material
- Pyrolon® Plus 2
- Fabric Weight
- 2.4 oz/sq-yd
- Series
- 7412
Description
Lakeland flame-resistant coverall series: 7412, unisex gender, large size, blue, Pyrolon plus 2, 44 to 46 in chest, 41 in waist, 29 in inseam length, 2.4 oz/yd2 fabric weight, serged seam, front zipper closure, resists: flame.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.