This item is Discontinued.

Dupont Disposable Coverallss, Hooded, ProShield(R) 60, Elastic Wrist, Elastic Ankle, Serged Seam, White NG122SWH6X002500

Disposable Coverallss, Hooded, ProShield(R) 60, Elastic Wrist, Elastic Ankle, Serged Seam, White (Discontinued)

  • Mfr # NG122SWH6X002500
  • Zoro # G5007646
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NG122SWH6X002500
Zoro #
G5007646
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
10 Mil
Fits Chest Size
57 3/4 in to 61 1/4 in
Fits Waist Size
57 3/4 in to 61 1/4 in
Disposable Clothing Size
6XL
Minimum Chest Size
44 3/4 in
Maximum Chest Size
61 1/4 in
Maximum Height
85 in
Minimum Height
81 in
Height - Minimum
81 in
Named Size
6XL
Chest Size - Minimum
57 3/4 in
Height - Maximum
85 in
Chest Size - Maximum
61 1/4 in

Details

Item
Disposable Coverallss
Color
White
Material
ProShield(R) 60
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.8 oz
Inseam
29 1/4 in
Series
ProShield 60/122
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Color Family
Whites
Disposable Clothing Primary Material
ProShield(R) 60
Level of Protection
Dry Particulate, Reduced Spray
Cuff Styles
Elastic
Ankle Style
Elastic
Features
Attached Hood with Elastic Around Face Opening, Attached ProShield(R) 3 Boots have Special Coating to Provide Added Skid-Resistance, Elastic Opening for Tighter Fit at Wrist, Front Zipper Closure for Easy Donning and Doffing
Garment Style
Coverall
EPA Level
C
Attached Hood
Yes
Anti-Static
No
Reduced Spray
Yes
Hood Style
Elastic
Protection Type
Liquid & Particulate
Includes Thumb Loops
No
Brand and Series
Dupont ProShield(R) 60
Sterile/Non-Sterile
Non-Sterile
Coverall Material
Microporous Film Laminate
Liquid Tight
No
Includes Boot Covers
Yes
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Reduced Spray
Material Weight
1.8 oz/sq yd
Packaging
Bulk
Gas Tight
No
High Visibility
No
Material Performance
Heavy Duty
Includes Outer Boot Flaps
No
Spray Tight
No
Closure Features
Storm Flap
Coverall Construction
Hooded with Elastic Cuffs and Ankles
High-Visibility
No
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Includes Slip Resistant Sole
Yes
EPA Protection Level
C
Pathogen and Chemical Ratings
Meets ASTM F739
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Clean Process Status
Not Clean Processed

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 61 1/4 in, Chest Size - Minimum 57 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.