Shop All Disposable Lab Coats
Dupont
Disposable Lab Coat, 4XL, White, PK30
Mfr # PB271SWH4X003000
Zoro # G6625068
product price: $92.59
/pk 30, $3.09/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class Not Rated
- Material ProShield(R)
- Closure Type Zipper
- Number of Pockets 0
- Packaging Bulk
Product Information
- Brand Dupont
- MFR # PB271SWH4X003000
- Zoro # G6625068
- UPC # 888120006344
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Named Size | 4XL |
Fits Chest Size | 50 3/4 in to 54 1/4 in |
Length | 44 1/2 in |
Overall Length | 41 1/2 in |
For Height | 76 in to 79 in |
Chest Size - Minimum | 50 3/4 in |
Chest Size - Maximum | 54 1/4 in |
Height - Minimum | 76 in |
Height - Maximum | 82 in |
Details
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Extends Below Hip, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 82 in, Height - Minimum 76 in, ISO Cleanroom Class Not Rated, Launderable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Hiker Boot, M, 9, Brown, PR (13884-9M)
- MUSTANG SURVIVAL Life Jacket, 2XL/3XL, Orange (MV1254T1-2-XXL/XXXL-216)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 7 1/2, Brown, PR (A7896)
- RUBBER-CAL 6-Piece Regal Stair Treads Rubber Step Mats, 9.75 by 29.75-Inch, Black (10-104-004-6PK)
- DUPONT Disp. Lab Coat, L, Tyvek 400, White, PK30 (TY210SWHLG003000)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWHXL003000)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK30 (TY212SWH3X003000)
- DUPONT Tyvek 400 Disp. Lab Coat, 3XL, White, PK30 (TY210SWH3X003000)
- DUPONT Disposable Lab Coat, M, Blue, PK30 (PB212SBUMD003000)
- DUPONT Disp Lab Coat, Polyethylene, White, XL, PK30 (TY216SWHXL003000)
- CONDOR Disposable Lab Coat, XL, Red, PK30 (32KF80)
- Dupont Disposable Clothing