Disposable Shirt, 5XL, Tyvek(R) 400, Snap, Open Cuff, Serged Seam, 50 PK

  • Mfr # TY303SWH5X005000

  • Zoro # G5371362


product price:  $365.99
/pk 50, $7.32/ea
Free Shipping & Returns

Key Features

Material
Tyvek(R) 400
Color
White
Closure Type
Snap
Cuff Style
Open
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TY303SWH5X005000
Zoro #
G5371362
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL
Maximum Chest Size
59.25 in
Fits Chest Size
55 3/4 in to 59 1/4 in
Minimum Chest Size
55.75 in
Overall Length
44 7/8 in
Sleeve Length Type
Long
Chest Size - Maximum
59 1/4 in
Named Size
5XL
Chest Size - Minimum
55 3/4 in

Details

Item
Disposable Shirt
Material
Tyvek(R) 400
Color
White
Closure Type
Snap
Cuff Style
Open
Seam Style
Serged
Standards
AATCC 127, ASTM D1683, ASTM D1777, ASTM D3776, ASTM D5034, ASTM D774, EN 1149-1
Series
Tyvek 400
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Reduced Spray
Yes
Anti-Static
No
Material Performance
Medium Duty
Garment Style
Shirt
Neck Style
Collar
Spray Tight
No
Gas Tight
No
Protection Type
Liquid and Particulate
Brand and Series
Dupont Tyvek(R) 400
Liquid Tight
No
Material Weight
1.2 oz/sq yd
High-Visibility
No
Liquid Dispersal Type
Splash
Collar Style
Plain

Description

Disposable Shirt, Anti-Static No, Chest Size - Maximum 59 1/4 in, Chest Size - Minimum 55 3/4 in, Closure Type Snap, Collar Style Plain, Color White, Cuff Style Open, Gas Tight No, Hazard Type Hazardous Liquids, High-Visibility No, Liquid Dispersal Type Splash, Liquid Tight No, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 5XL, Neck Style Collar, Overall Length 44 7/8 in, Reduced Spray Yes, Seam Style Serged, Series Tyvek 400, Sleeve Length Type Long, Spray Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.