Disposable Shirt, 7XL, Tyvek(R) 400, Snap, Open Cuff, Serged Seam, 50 PK

  • Mfr # TY303SWH7X005000

  • Zoro # G0112452


product price:  $366.99
/pk 50, $7.34/ea
Free Shipping & Returns

Key Features

Material
Tyvek(R) 400
Color
White
Closure Type
Snap
Cuff Style
Open
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TY303SWH7X005000
Zoro #
G0112452
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7XL
Maximum Chest Size
66.25 in
Fits Chest Size
62 3/4 in to 66 1/4 in
Overall Length
50 1/4 in
Minimum Chest Size
62.75 in
Sleeve Length Type
Long
Chest Size - Maximum
66 1/4 in
Chest Size - Minimum
62 3/4 in
Named Size
7XL

Details

Item
Disposable Shirt
Material
Tyvek(R) 400
Color
White
Closure Type
Snap
Cuff Style
Open
Seam Style
Serged
Standards
AATCC 127, ASTM D1683, ASTM D1777, ASTM D3776, ASTM D5034, ASTM D774, EN 1149-1
Series
Tyvek 400
Spray Tight
No
Protection Type
Liquid and Particulate
Neck Style
Collar
Liquid Tight
No
Garment Style
Shirt
Gas Tight
No
Brand and Series
Dupont Tyvek(R) 400
Reduced Spray
Yes
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Anti-Static
No
Material Performance
Medium Duty
Material Weight
1.2 oz/sq yd
High-Visibility
No
Collar Style
Plain
Liquid Dispersal Type
Splash

Description

Disposable Shirt, Anti-Static No, Chest Size - Maximum 66 1/4 in, Chest Size - Minimum 62 3/4 in, Closure Type Snap, Collar Style Plain, Color White, Cuff Style Open, Gas Tight No, Hazard Type Hazardous Liquids, High-Visibility No, Liquid Dispersal Type Splash, Liquid Tight No, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 7XL, Neck Style Collar, Overall Length 50 1/4 in, Reduced Spray Yes, Seam Style Serged, Series Tyvek 400, Sleeve Length Type Long, Spray Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.