Encapsulated Level B Suit. Flat Back, Rear Entry. Standard Visor, 1 Layer 20 mil PVC. Elastic Wrists. 4X

  • Mfr # C3526TTN4X000600

  • Zoro # G2850106


product price:  $960.99
/pk 6, $160.17/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C3526TTN4X000600
Zoro #
G2850106
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4XL
Fits Chest Size
63 1/4 in to 66 3/4 in
Fits Waist Size
63-1/4" to 66-3/4"
Lens Width
21 3/4 in
Thickness
18 Mil
Maximum Height
79 in
Minimum Height
77 in
Window Thickness
20 mil
Chest Size - Maximum
66 3/4 in
Chest Size - Minimum
63 1/4 in
Window Height
20 1/8 in
Height - Minimum
77 in
Named Size
4XL
Height - Maximum
79 in

Details

Item
Encapsulated Suit
Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Hook-and-Loop
Cuff Style
Elastic
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash
Fabric Weight
4.4 oz/sq yd
Inseam
34 3/4 in
Series
Tychem 5000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Encapsulated Level B
Lens Color
Clear
Lens Material
20 mil PVC
Lens Coating
Chemical-Resistant, Scratch-Resistant
Sock Material
Tychem(R) 5000
Features
Vapor Tight Zipper
Suit Style
Protective
Entry Location
Rear
Garment Style
Encapsulating Suit
Attached Glove Style
Not Included
Includes Outer Boot Flaps
Yes
Includes Thumb Loops
No
Material Weight
2 oz/sq yd
Includes Gloves
No
Outer Glove Type
No Outer Glove
Includes Socks
Yes
Suit Back Style
Flat
Window Material
PVC, Teflon
Brand and Series
Dupont Tychem(R) 5000
Anti-Static
No
Material Performance
Heavy Duty
Foot Type
Attached Sock, Boot
Closure Features
Double Storm Flap
Face Shield Style
Standard
Number of Exhaust Valves
0
High-Visibility
No
EPA Protection Level
B
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Suit Material
Tychem(R) 5000
Number of Exhaust Vents
1
Specialized Hazard Type
Bloodborne Pathogens, CBRN
Suit Type
Encapsulated Suit

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 66 3/4 in, Chest Size - Minimum 63 1/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Cuff Style Elastic, Entry Location Rear, EPA Protection Level B, Face Shield Style Standard, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.