This item is Discontinued.

Dupont Encapsulated Suit, Level A, Front Entry, M TK554TLYMD00015C

Encapsulated Suit, Level A, Front Entry, M (Discontinued)

  • Mfr # TK554TLYMD00015C
  • Zoro # G2007177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TK554TLYMD00015C
Zoro #
G2007177
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Fits Chest Size
45 1/4 in to 48 3/4 in
Fits Waist Size
45-1/4" to 48-3/4"
Thickness
28 mil
Maximum Height
69 in
Window Thickness
65 mil
Minimum Height
60 in
Chest Size - Maximum
48 3/4 in
Chest Size - Minimum
45 1/4 in

Details

Item
Encapsulated Suit
Color
Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Attached Gloves
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Spray
Fabric Weight
12 oz/sq yd
Inseam
29 3/4 in
Series
Tychem 10000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Encapsulated Level A
Lens Color
Clear
Lens Coating
Chemical-Resistant, Scratch-Resistant
Lens Material
40 mil PVC/5 mil Teflon(R) /20 mil PVC
Sock Material
Tychem 10000 FR
Chemical Resistant Glove Material
Viton
Glove Material
Butyl Rubber
Features
Vapor Tight Zipper
Attached Glove Style
Inner/Outer
Number of Exhaust Valves
0
Garment Style
Encapsulating Suit
Internal Glove Type
Attached Inner Glove
External Glove Material
Butyl Rubber
Includes Gloves
Yes
Brand and Series
Dupont Tychem(R) 10000
Face Shield Style
Wide
Outer Glove Type
Attached Outer Glove
Includes Outer Boot Flaps
Yes
Window Material
PVC, Teflon
Material Performance
Heavy Duty
Closure Features
Double Storm Flap
Suit Style
Protective
Material Weight
6.23 oz/sq yd
Internal Glove Material
Butyl Rubber
Includes Socks
Yes
Suit Back Style
Expanded
Anti-Static
No
Entry Location
Front
Includes Thumb Loops
No
Foot Type
Attached Sock, Boot
High-Visibility
No
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671
EPA Protection Level
A

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Inner/Outer, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.