Encapsulated Suit, Lvl A, Front Entry, 3XL

  • Mfr # RC550TTN3X000100

  • Zoro # G2006958


product price: $2,313.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem(R) Responder(R) CSM
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Attached Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC550TTN3X000100
Zoro #
G2006958
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Fits Waist Size
49-3/4" to 53-1/4"
Fits Chest Size
49 3/4 in to 53 1/4 in
Thickness
25 mil
Minimum Height
75 in
Maximum Height
77 in
Window Thickness
65 mil
Chest Size - Maximum
59-1/4 in
Chest Size - Minimum
55-3/4 in

Details

Item
Encapsulated Suit
Color
Tan
Material
Tychem(R) Responder(R) CSM
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Attached Gloves
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash
Fabric Weight
9.3 oz
Inseam
34 1/2 in
Series
Tychem Responder CSM
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Encapsulated Level A
Lens Color
Clear
Chemical Resistant Glove Material
Butyl
Lens Coating
Chemical-Resistant, Scratch-Resistant
Lens Material
5 mil PTFE/40 mil PVC
Sock Material
Tychem(R) Responder CSM
Glove Material
Butyl Rubber
Features
Vapor Tight Zipper
Includes Socks
Yes
Material Performance
Heavy Duty
Includes Thumb Loops
No
Closure Features
Double Storm Flap
Number of Exhaust Valves
0
Outer Glove Type
Attached Outer Glove
Suit Back Style
Expanded
Includes Outer Boot Flaps
Yes
Entry Location
Front
External Glove Material
Butyl Rubber
Includes Gloves
Yes
Brand and Series
Dupont Tychem(R) Responder CSM
Face Shield Style
Standard
Material Weight
5.63 oz/sq yd
Suit Style
Protective
Attached Glove Style
Outer
Garment Style
Encapsulating Suit
Anti-Static
No
Window Material
PVC, Teflon
Foot Type
Attached Sock, Boot
High-Visibility
No
Internal Glove Material
Butyl Rubber
Internal Glove Type
Attached Inner Glove
EPA Protection Level
A
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 59 1/4 in, Chest Size - Minimum 55 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Standard, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.