This item is Discontinued.

Dupont Encapsulated Suit, Lvl A, Front Entry, 4XL RC550TTN4X000100

Encapsulated Suit, Lvl A, Front Entry, 4XL (Discontinued)

  • Mfr # RC550TTN4X000100
  • Zoro # G2007061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC550TTN4X000100
Zoro #
G2007061
UPC #
-
Country of Origin
United States

Dimensions

Size
4XL
Fits Chest Size
52 3/4 in to 56 1/4 in
Fits Waist Size
52-3/4" to 56-1/4"
Thickness
25 mil
Maximum Height
79 in
Window Thickness
65 mil
Minimum Height
77 in
Chest Size - Minimum
58-1/4 in
Chest Size - Maximum
56-1/4 in

Details

Item
Encapsulated Suit
Color
Tan
Material
Tychem(R) Responder(R) CSM
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Attached Gloves
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash
Fabric Weight
9.3 oz
Inseam
36 1/2 in
Series
Tychem Responder CSM
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Encapsulated Level A
Glove Material
Butyl Rubber
Lens Coating
Chemical-Resistant, Scratch-Resistant
Lens Material
5 mil PTFE/40 mil PVC
Chemical Resistant Glove Material
Butyl
Sock Material
Tychem(R) Responder CSM
Lens Color
Clear
Features
Vapor Tight Zipper
Includes Socks
Yes
Suit Back Style
Expanded
Outer Glove Type
Attached Outer Glove
Closure Features
Double Storm Flap
Number of Exhaust Valves
0
External Glove Material
Butyl Rubber
Material Weight
5.73 oz/sq yd
Brand and Series
Dupont Tychem(R) Responder CSM
Suit Style
Protective
Window Material
PVC, Teflon
Anti-Static
No
Foot Type
Attached Sock, Boot
Entry Location
Front
Includes Gloves
Yes
Attached Glove Style
Outer
Garment Style
Encapsulating Suit
Face Shield Style
Standard
Includes Thumb Loops
No
Includes Outer Boot Flaps
Yes
Material Performance
Heavy Duty
High-Visibility
No
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671
EPA Protection Level
A
Internal Glove Material
Butyl Rubber
Internal Glove Type
Attached Inner Glove

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 62 1/4 in, Chest Size - Minimum 58 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Standard, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.