Encapsulated Suit, M, Lime Yellow
Mfr # TK613TLYMD000100
Zoro # G0520922
product price: $1,460.99
/ea
Free Shipping & Returns
Key Features
Size
M
Color
Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Double Storm Flap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK613TLYMD000100
Zoro #
G0520922
UPC #
-
Country of Origin
United States
Dimensions
Size
M
Fits Chest Size
45 1/4 in to 48 3/4 in
Thickness
28 mil
Minimum Height
60 in
Maximum Height
69 in
Window Thickness
65 mil
Chest Size - Maximum
48 3/4 in
Chest Size - Minimum
45 1/4 in
Description
Encapsulated Suit, Anti-Static No, Attached Glove Material Neoprene, Attached Glove Style Inner/Outer, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Attached Glove, Entry Location Rear, EPA Protection Level A, External Glove Material Neoprene, Face Shield Style Wide, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.