Encapsulated Suit, Yellow, 40 mil Thick

  • Mfr # TK527TLY2X000100
  • Zoro # G823516754
product price: 
$
522.99
/ea
Free Shipping & Returns

Key Features

Suit Type
Encapsulated Suit
Thickness
28 mil
Suit Style
Protective
Height - Minimum
6 1/4 ft
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TK527TLY2X000100
Zoro #
G823516754
UPC #
888120010280
Country of Origin
United States
Suit Type
Encapsulated Suit
Suit Style
Protective
Color
Yellow
Face Shield Style
Standard
Suit Material
TYCHEM(R) 10000
Suit Back Style
Expanded
Internal Glove Type
No Inner Glove
Pathogen and Chemical Ratings
ASTM F739
Features
Double Storm Flap, Elastic Wrists, Expanded Back, Standard Visor (1 layer: 40 mil PVC), Taped Seams, (2) Exhaust Vents
EPA Protection Level
B
Outer Glove Type
No Outer Glove
Standards
16 CFR 1610, ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D5733
Item
Encapsulated Suit
Number of Exhaust Vents
2
Includes Socks
Yes
Specialized Hazard Type
CBRN
Closure Type
Hook-and-Loop
Sock Material
TYCHEM(R) 10000
Includes Gloves
No
Foot Type
Attached Sock
Includes Outer Boot Flaps
Yes
Material Weight
12 oz/sq yd
Closure Features
Double Storm Flap, Hook-and-Loop
Entry Location
Front
Window Material
PVC
Seam Style
Taped
Series
DuPont(TM) Tychem(R) 10000
Attached Glove Style
Not Included
Inseam
32 1/2 in
Front Closure
Hook-and-Loop
Wire Color
Yellow

Dimensions

Thickness
28 mil
Height - Minimum
6 1/4 ft
Window Thickness
40 mil
Height - Maximum
6 1/2 ft
Named Size
2XL
Chest Size - Maximum
53 1/4 in
Chest Size - Minimum
49 3/4 in
Fits Chest Size
Double Storm Flap, Elastic Wrists, Expanded Back, Standard Visor (1 layer: 40 mil PVC), Taped Seams, (2) Exhaust Vents

Description

Encapsulated Suit, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 53 1/4 in, Chest Size - Minimum 49 3/4 in, Closure Features Double Storm Flap, Hook-and-Loop, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Elastic, Entry Location Front, EPA Protection Level B, External Glove Material Not Applicable, Face Shield Style Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.