Shop REEBOK

AthleticShoe, Yel/Gray, Women's, 4.5, M, PR

  • Mfr # RB503-M-04.5
  • Zoro # G425040121

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB503-M-04.5
Zoro #
G425040121
UPC #
690774794627
Country of Origin
Cambodia
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Upper Material
Mesh, Microfiber
Outsole Material
Rubber
Metatarsal Guard
No
Construction
Cemented
Style Number
RB503
Chain Saw Cut-Resistant
No
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Color
Neon Yellow/Ultimate Gray
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Maximum Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Closure
Lace Up
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Gender
Women's
Includes Metatarsal Guard
No
Insulated
No
Wire Color
Neon Yellow/Ultimate Gray

Dimensions

Size
4 1/2
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 4 1/2, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.