Shop DUPONT

Encapsulated Suit, Yellow, 40 mil Thick

  • Mfr # TK527TLYMD000100
  • Zoro # G323516797

product price: 
$
492.99
/ea
Free Shipping & Returns

Key Features

Number of Exhaust Vents
2
Thickness
28 mil
Window Material
PVC
Sock Material
TYCHEM(R) 10000
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TK527TLYMD000100
Zoro #
G323516797
UPC #
888120010259
Country of Origin
United States
Number of Exhaust Vents
2
Window Material
PVC
Sock Material
TYCHEM(R) 10000
Color
Yellow
Specialized Hazard Type
CBRN
Inseam
29 3/4 in
Seam Style
Taped
Material Weight
12 oz/sq yd
Internal Glove Type
No Inner Glove
Includes Gloves
No
Closure Type
Hook-and-Loop
Foot Type
Attached Sock
Outer Glove Type
No Outer Glove
Suit Type
Encapsulated Suit
Includes Socks
Yes
Attached Glove Style
Not Included
Face Shield Style
Standard
EPA Protection Level
B
Pathogen and Chemical Ratings
ASTM F739
Series
DuPont(TM) Tychem(R) 10000
Standards
16 CFR 1610, ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D5733
Includes Outer Boot Flaps
Yes
Entry Location
Front
Item
Encapsulated Suit
Features
Double Storm Flap, Elastic Wrists, Expanded Back, Standard Visor (1 layer: 40 mil PVC), Taped Seams, (2) Exhaust Vents
Suit Style
Protective
Closure Features
Double Storm Flap, Hook-and-Loop
Suit Material
TYCHEM(R) 10000
Suit Back Style
Expanded
Front Closure
Hook-and-Loop
Wire Color
Yellow

Dimensions

Thickness
28 mil
Window Thickness
40 mil
Chest Size - Minimum
45 1/4 in
Height - Minimum
5 ft
Height - Maximum
5 7/8 ft
Chest Size - Maximum
48 3/4 in
Named Size
M
Fits Chest Size
Double Storm Flap, Elastic Wrists, Expanded Back, Standard Visor (1 layer: 40 mil PVC), Taped Seams, (2) Exhaust Vents

Description

Encapsulated Suit, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/4 in, Closure Features Double Storm Flap, Hook-and-Loop, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Elastic, Entry Location Front, EPA Protection Level B, External Glove Material Not Applicable, Face Shield Style Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.