Encapsulated Train Suit, Lvl A Train, 3XL
Mfr # TK586SLY3X000100
Zoro # G2007262
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Size
3XL
Color
Yellow
Material
Tychem(R) 10000
Seam Style
Serged
Closure Type
Double Storm Flap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK586SLY3X000100
Zoro #
G2007262
UPC #
-
Country of Origin
United States
Dimensions
Size
3XL
Fits Chest Size
49 3/4 in to 53 1/4 in
Fits Waist Size
49-3/4" to 53-1/4"
Thickness
28 mil
Window Thickness
20 mil
Maximum Height
77 in
Minimum Height
75 in
Chest Size - Minimum
49 3/4 in
Chest Size - Maximum
53 1/4 in
Description
Encapsulated Suit, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Not Included, Chest Size - Maximum 53 1/4 in, Chest Size - Minimum 49 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level Not Rated, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.