Glove Insert Cones, PVC, , Gray , One Size
Mfr # 99961000000002DL
Zoro # G3712445
product price: $28.95
/pk 2, $14.48/eaKey Features
Color
Gray
Material
PVC
For Use With
Tychem(R) Level suits
Size
One Size
Type
Male Glove Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99961000000002DL
Zoro #
G3712445
UPC #
-
Country of Origin
United States
Dimensions
Size
One Size
Details
Item
Glove Insert Cones
Color
Gray
Material
PVC
For Use With
Tychem(R) Level suits
Type
Male Glove Insert
Compatible with Manufacturer Part Number
Most Suits
Compatible with Brand
DuPont(TM) Tychem(R) Suits
Product Type
Male Glove Insert
Compatible Brand
Dupont(TM) Tychem(R)
Description
Glove Insert Cones, Color Gray, Compatible Brand Dupont(TM) Tychem(R), Material PVC, Product Type Male Glove Insert, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.