Hooded Coverall, Liquid Tight, 3XL

  • Mfr # TF611TGY3X000111

  • Zoro # G6624027


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Tychem(R) 6000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF611TGY3X000111
Zoro #
G6624027
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
3XL
Fits Waist Size
49 in to 52 in
Fits Chest Size
51 1/4 in to 54 3/4 in
Thickness
8 mil
Maximum Height
76 in
Minimum Height
74 in
Chest Size - Minimum
51-1/4 in
Chest Size - Maximum
54 3/4 in

Details

Item
Coveralls
Color
Gray
Material
Tychem(R) 6000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash, Spray
Fabric Weight
3.5 oz
Inseam
36 1/2 in
Series
Tychem 6000
Hazard Protection Type
Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Features
Reinforced Waist and Knees for Added Protection
Level of Protection
Liquid Tight
Glove Material
LLDPE
Includes Boot Covers
No
Spray Tight
Yes
Gas Tight
No
Attached Glove Style
Inner
Attached Hood
Yes
Hood Style
Elastic
Packaging
Bulk
Liquid Tight
Yes
Material Weight
3.5 oz/sq yd
Anti-Static
No
Reduced Spray
Yes
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Closure Features
Double Storm Flap
Includes Thumb Loops
No
Material Performance
Light Duty
Includes Outer Boot Flaps
Yes
Garment Style
Coverall
Brand and Series
Dupont Tychem(R) 6000
High-Visibility
No
EPA Protection Level
B
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Glove Material LLDPE, Attached Glove Style Inner, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 54 3/4 in, Chest Size - Minimum 51 1/4 in, Clean Process Status Not Clean Processed, Closure Features Double Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Reinforced Waist and Knees for Added Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.