Hooded Coverall, Liquid Tight, 4XL

  • Mfr # TF611TGY4X000111

  • Zoro # G6608539


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Tychem(R) 6000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF611TGY4X000111
Zoro #
G6608539
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
4XL
Fits Waist Size
52 in to 55 in
Fits Chest Size
55 1/4 in to 58 3/4 in
Thickness
8 mil
Minimum Height
76 in
Maximum Height
79 in
Chest Size - Maximum
58 3/4 in
Chest Size - Minimum
55-1/4 in

Details

Item
Coveralls
Color
Gray
Material
Tychem(R) 6000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash, Spray
Fabric Weight
3.5 oz
Inseam
37 in
Series
Tychem 6000
Hazard Protection Type
Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Level of Protection
Liquid Tight
Features
Reinforced Waist and Knees for Added Protection
Glove Material
LLDPE
Garment Style
Coverall
Anti-Static
No
Reduced Spray
Yes
Attached Glove Style
Inner
Material Performance
Light Duty
Closure Features
Double Storm Flap
Includes Boot Covers
No
Includes Thumb Loops
No
Gas Tight
No
Material Weight
3.5 oz/sq yd
Includes Outer Boot Flaps
Yes
Spray Tight
Yes
Liquid Tight
Yes
Hood Style
Elastic
Packaging
Bulk
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Attached Hood
Yes
Brand and Series
Dupont Tychem(R) 6000
High-Visibility
No
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610
Wrist Closure
Elastic
EPA Protection Level
B
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Glove Material LLDPE, Attached Glove Style Inner, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 58 3/4 in, Chest Size - Minimum 55 1/4 in, Clean Process Status Not Clean Processed, Closure Features Double Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Reinforced Waist and Knees for Added Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.