Hooded Coverall, M, Gray, Tychem(R) 6000

  • Mfr # TF611TGYMD000110

  • Zoro # G604970775


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Size
M
Color
Gray
Material
Tychem(R) 6000
Seam Style
Taped
Closure Type
Double Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF611TGYMD000110
Zoro #
G604970775
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
M
Minimum Height
66 in
Maximum Height
69 in
Chest Size - Maximum
39 in
Chest Size - Minimum
35-1/4 in

Details

Item
Coveralls
Color
Gray
Material
Tychem(R) 6000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Attached Gloves
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Inseam
32 1/2 in
Series
Tychem 6000
Hazard Protection Type
Aerosols, Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Powders, Light Chemical Splash, Moderate Liquid Chemical Splash
Coverall Style
Hooded
Hood Style
Elastic
Attached Hood
Yes
Garment Style
Coverall
Closure Features
Double Storm Flap
Spray Tight
Yes
Material Weight
3.5 oz/sq yd
Glove Material
LLDPE
Features
Reinforced Waist and Knees for Added Protection
Attached Glove Style
Inner
Reduced Spray
Yes
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Includes Outer Boot Flaps
Yes
Clean Process Status
Not Clean Processed
Includes Boot Covers
No
Wrist Closure
Attached Glove
Packaging
Bulk
Includes Thumb Loops
No
Flame Resistance and Retardance Ratings
16 CFR 1610

Description

Coveralls, Ankle Closure Attached Socks, Attached Glove Material LLDPE, Attached Glove Style Inner, Attached Hood Yes, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Features Double Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Attached Glove, Features Reinforced Waist and Knees for Added Protection, Flame Resistance and Retardance Ratings 16 CFR 1610

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.