Hooded Disposable Coveralls, 4Xl, White, zipper

  • Mfr # NB127SWH4X002500

  • Zoro # G4848317


product price:  $114.99
/pk 25, $4.60/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB127SWH4X002500
Zoro #
G4848317
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Fits Chest Size
51 1/4 in to 54 3/4 in
Thickness
10 Mil
Minimum Height
76 in
Maximum Height
79 in
Chest Size - Maximum
54 3/4 in
Chest Size - Minimum
51-1/4 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
AATCC 127, ASTM D257, ASTM D5034, ASTM D5733, ASTM D751
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.5 oz
Inseam
29 1/4 in
Series
ProShield 50/127
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
ProShield(R) 50 Garments are Light Weight and the Roomy Design Allows for Greater Comfort and Mobility
Attached Hood
Yes
Brand and Series
Dupont ProShield(R) 50
Liquid Tight
No
Spray Tight
No
Packaging
Bulk
Reduced Spray
Yes
Includes Outer Boot Flaps
No
Closure Features
Zipper
Anti-Static
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Includes Thumb Loops
No
Material Performance
Light Duty
Garment Style
Coverall
Hood Style
Respirator Fit
Includes Boot Covers
No
Material Weight
1.5 oz/sq yd
Gas Tight
No
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Sterilization Status
Non-Sterile
EPA Protection Level
C
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 54 3/4 in, Chest Size - Minimum 51 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features ProShield(R) 50 Garments are Light Weight and the Roomy Design Allows for Greater Comfort and Mobility

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.