Shop DUPONT

Hooded Disposable Coveralls, M, White, Microporous Film Laminate

  • Mfr # NB127SWHMD002500
  • Zoro # G4848369

product price: 
$
117.99
/pk of 25, $4.72/ea
Free Shipping & Returns

Key Features

Color
White
Material
ProShield 50
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NB127SWHMD002500
Zoro #
G4848369
UPC #
-
Country of Origin
Multiple
Item
Disposable Coveralls
Color
White
Material
ProShield 50
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
AATCC 127, ASTM D257, ASTM D5034, ASTM D5733, ASTM D751
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.5 oz
Inseam
26 1/2 in
Series
NB127S
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
ProShield(R) 50 Garments are Light Weight and the Roomy Design Allows for Greater Comfort and Mobility
Brand and Series
Dupont ProShield(R) 50
Packaging
Bulk
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Material Performance
Light Duty
Includes Outer Boot Flaps
No
Hood Style
Respirator Fit
Spray Tight
No
Includes Boot Covers
No
Attached Hood
Yes
Closure Features
Zipper
Reduced Spray
Yes
Anti-Static
No
Includes Thumb Loops
No
Material Weight
1.5 oz/sq yd
Garment Style
Coverall
Gas Tight
No
Liquid Tight
No
High-Visibility
No
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
EPA Protection Level
C
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Front Closure
Zipper
Shell Material
ProShield(R) 50
Wire Color
White
Traction Material
ProShield 50

Dimensions

Size
M
Fits Chest Size
ProShield(R) 50 Garments are Light Weight and the Roomy Design Allows for Greater Comfort and Mobility
Thickness
10 mil
Minimum Height
63 in
Maximum Height
67 in
Chest Size - Maximum
37 1/4 in
Chest Size - Minimum
33-3/4 in

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 37 1/4 in, Chest Size - Minimum 33 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features ProShield(R) 50 Garments are Light Weight and the Roomy Design Allows for Greater Comfort and Mobility

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.