This item is Discontinued.

Dupont Hooded ThermoPro, Gray, Open, S, PK2 TP198TGYSM0002BN

Hooded ThermoPro, Gray, Open, S, PK2 (Discontinued)

  • Mfr # TP198TGYSM0002BN
  • Zoro # G2009548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP198TGYSM0002BN
Zoro #
G2009548
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Thickness
34 mil
Fits Waist Size
44 1/2 in
Fits Chest Size
30-1/4 in to 34-3/4 in
Disposable Clothing Size
S
Named Size
S

Details

Item
Hooded Chemical Resistant Coveralls
Color
Gray
Material
Tychem(R) 6000 FR
Fabric Weight
8.2 oz
Inseam
26 in
Closure Type
Hook-and-Loop
Series
Tychem 6000 FR
Ankle Style
Open
Disposable Clothing Primary Material
Tychem(R) 6000 FR
Coverall Style
Hooded Coverall
Cuff Style
Elastic
Level of Protection
Liquid Tight
Seam Style
Taped
Standards
ASTM D1117, ASTM D3776, ASTM D5733, ASTM D751
Closure Features
Double Storm Flap
Brand and Series
Dupont
High-Visibility
No
Accessory Type
Hooded Chemical Resistant Coveralls
ATPV Rating
15 cal/sq cm
Pathogen and Chemical Ratings
Meets ASTM F1001, Meets ASTM F1383, Meets ASTM F1670, Meets ASTM F1671
Attached Hood
Yes
Ankle Closure
Open
Flame Resistance and Retardance Ratings
16 CFR 1610; NFPA 1992; NFPA 2112; NFPA 70E
Hood Style
Respirator Fit
Wrist Closure
Elastic
Reduced Spray
Yes
Material Weight
8.2 oz/sq yd

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Open, ATPV Rating 15 cal/sq cm, Attached Hood Yes, Chest Size - Maximum 34 1/4 in, Chest Size - Minimum 30 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings 16 CFR 1610; NFPA 1992; NFPA 2112; NFPA 70E, Hazard Risk Category 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.