Jacket Overall, Tychem(R) 5000, 4.4 oz Fabric Weight, 29 1/2 in Inseam, Tan, L
- Mfr # C3750TTNLG000600
- Zoro # G2934456
product price:Â
$
588.99
/pk of 6, $98.17/ea
Free Shipping & Returns
Key Features
Color
Tan
Material
Tychem(R) 5000
Fabric Weight
4.4 oz
Inseam
29 1/2 in
Named Size
LG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C3750TTNLG000600
- Zoro #
- G2934456
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- L
- Named Size
- LG
- Fits Chest Size
- 35-3/4 in to 39-1/4 in
- Rainwear Size
- L
Details
- Item
- Bib Overall and Jacket Combo
- Color
- Tan
- Material
- Tychem(R) 5000
- Fabric Weight
- 4.4 oz
- Inseam
- 29 1/2 in
- Closure Type
- Zipper
- Hazard Protection Type
- Full Body Protection
- Cuff Style
- Elastic
- Rainwear Cuff Style
- Jam Fit Cuff
- Color Family
- Browns
- Seam Style
- Taped
- Rainwear Closure Type
- Zipper
- Rainwear Color
- Tan
- Coverall Style
- Bib Overall And Jacket Combo
- Shell Material
- Tychem(R) 5000
Description
Jacket Overall, Size L, Tychem(r) CPF 3, Tan, Elastic Cuff Style, Closure Type Zipper, Taped Seam Style, Fits Chest Size 35-3/4 In. to 39-1/4 In., Inseam 29-1/2 In., Fabric Weight 4.4 oz., Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.