Shop DUPONT
See all product information
Create Account
Jacket Overall, Tychem(R) 5000, 4.4 oz Fabric Weight, 31 1/2 in Inseam, Tan, 3XL
- Mfr # C3750TTN3X000600
- Zoro # G2934471
product price:Â
$
726.99
/pk of 6, $121.17/ea
Free Shipping & Returns
Key Features
Color
Tan
Material
Tychem(R) 5000
Fabric Weight
4.4 oz
Inseam
31 1/2 in
Named Size
3X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C3750TTN3X000600
- Zoro #
- G2934471
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Bib Overall and Jacket Combo
- Color
- Tan
- Material
- Tychem(R) 5000
- Fabric Weight
- 4.4 oz
- Inseam
- 31 1/2 in
- Closure Type
- Zipper
- Hazard Protection Type
- Full Body Protection
- Rainwear Cuff Style
- Jam Fit Cuff
- Color Family
- Browns
- Rainwear Closure Type
- Zipper
- Seam Style
- Taped
- Rainwear Color
- Tan
- Cuff Style
- Elastic
- Coverall Style
- Bib Overall And Jacket Combo
- Shell Material
- Tychem(R) 5000
- Traction Material
- Tychem(R) 5000
Dimensions
- Size
- 3XL
- Named Size
- 3X
- Fits Chest Size
- 47-1/4 in to 50-3/4 in
- Rainwear Size
- 3XL
Description
Jacket Overall, Size 3XL, Tychem(r) CPF 3, Tan, Elastic Cuff Style, Closure Type Zipper, Taped Seam Style, Fits Chest Size 47-1/4 In. to 50-3/4 In., Inseam 31-1/2 In., Fabric Weight 4.4 oz., Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.