Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProShield 10 Disposable Lab Coat, ProShield(R), Snaps Closure, Blue, L, 30 PK

  • Mfr # PB219SBULG003000

  • Zoro # G6630570


product price: $105.99
/pk 30, $3.53/ea
Free Shipping & Returns

Key Features

Material
ProShield(R)
Named Size
L
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB219SBULG003000
Zoro #
G6630570
UPC #
888120006047
Country of Origin
Viet Nam

Dimensions

Named Size
L
Length
38 in
Fits Chest Size
36 1/4 in to 39 3/4 in
Size
L
Maximum Height
69 in
Overall Length
33 1/4 in
Minimum Height
65 in
For Height
65 in to 69 in
Maximum Chest Size
38 3/4 in
Thickness
12 mil
Height - Maximum
69 in
Height - Minimum
65 in
Chest Size - Maximum
39 3/4 in
Chest Size - Minimum
36 1/4 in

Details

Item
Disposable Lab Coat
Color
Blue
Material
ProShield(R)
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
Series
ProShield 10
Collar Style
Knit
Fabric Weight
0.28 oz/sq yd
Cuff Style
Elastic Knit
Pocket Location
Left Chest, Left Hip, Right Hip
Pattern
Solid
Packaging
Bulk
ISO Cleanroom Class
Not Rated
Anti-Static
No
Launderable
No
Material Weight
0.28 oz/sq yd
Brand and Series
Dupont ProShield(R) 10
Gender
Unisex
Sterile/Non-Sterile
Non-Sterile
Attached Hood
No
Cleanroom Class
Not Rated
ISO Class
Not Rated
Protection Type
Liquid & Particulate
Federal 209E Clean Room Class
Not Rated
Material Performance
Light Duty
Garment Style
Lab Coat
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Product Type
Lab Coat
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Federal 209E Cleanroom Class
Not Rated
Liquid Dispersal Type
Splash
Sterilization Status
Non-Sterile

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 39 3/4 in, Chest Size - Minimum 36 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Knit, Color Blue, Cuff Style Elastic Knit, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 65 in, ISO Cleanroom Class Not Rated, Launderable No, Liquid Dispersal Type Splash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.