ProShield 10 Disposable Lab Coat, ProShield(R), Snaps Closure, White, XL, 30 PK
Mfr # PB219SWHXL003000
Zoro # G6609957
product price: $82.59
/pk 30, $2.75/ea
Free Shipping & Returns
Key Features
Material
ProShield(R)
Named Size
XL
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB219SWHXL003000
Zoro #
G6609957
UPC #
888120006122
Country of Origin
Viet Nam
Dimensions
Named Size
XL
Length
39 1/2 in
Fits Chest Size
39 3/4 in to 43 1/4 in
Size
XL
Maximum Chest Size
41 3/4 in
Thickness
12 mil
Overall Length
34 1/2 in
For Height
68 in to 74 in
Minimum Height
68 in
Maximum Height
74 in
Chest Size - Minimum
39 3/4 in
Height - Minimum
68 in
Chest Size - Maximum
43 1/4 in
Height - Maximum
74 in
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 43 1/4 in, Chest Size - Minimum 39 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Knit, Color White, Cuff Style Elastic Knit, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 68 in, ISO Cleanroom Class Not Rated, Launderable No, Liquid Dispersal Type Splash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.