This item is Discontinued.

Dupont Proshield 70 Shoe Covers, Serged, Gray, Universal, PK200 P3450SGY00020000

Proshield 70 Shoe Covers, Serged, Gray, Universal, PK200 (Discontinued)

  • Mfr # P3450SGY00020000
  • Zoro # G3787780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3450SGY00020000
Zoro #
G3787780
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Universal
Named Size
Universal
Shoe and Boot Cover Fits Shoe Size
5 to 19
Length
8-1/4"
Shoe and Boot Cover Height Range
Ankle
Overall Height
8 1/4 in

Details

Item
Shoe Covers
Material
Polyethylene Coated Polypropylene
Color
Gray
Closure Type
Elastic
Seam Style
Serged
Protection Type
Liquid & Particulate
Metal Detectable
No
Waterproof
No
Fabric Weight
2.5 oz/sq yd
Packaging
Bulk
Series
ProShield 70
FDA Compliant
No
Brand and Series
Dupont ProShield(R) 70
Material Performance
Light Duty
Anti-Static
No
Includes Slip Resistant Sole
No
Garment Style
Shoe Cover
Standards
16 CFR 1610, ASTM D1117, ASTM D3776, ASTM D5034, ASTM F1670, ASTM F1671
Specialized Hazard Type
Bloodborne Pathogens
Federal 209E Cleanroom Class
Not Rated
Sterilization Status
Non-Sterile

Description

Shoe Covers, Anti-Static No, Closure Type Elastic, Color Gray, FDA Compliant No, Federal 209E Cleanroom Class Not Rated, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, Includes Slip Resistant Sole No, Material Polyethylene Coated Polypropylene, Metal Detectable No, Named Size Universal, Overall Height 8 1/4 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series ProShield 70, Specialized Hazard Type Bloodborne Pathogens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.