This item is Discontinued.

Dupont Quick Connect Filter, 5 gpm, 20 Micron, 2" O.D., 10 in H WFPFC9001

Quick Connect Filter, 5 gpm, 20 Micron, 2" O.D., 10 in H (Discontinued)

  • Mfr # WFPFC9001
  • Zoro # G5381117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFPFC9001
Zoro #
G5381117
UPC #
186366000202
Country of Origin
India

Dimensions

Height
10 in
Outside Dia.
2"
Filter Diameter
2 in
Overall Height
10 in
Diameter
2 in

Details

Application
Whole House Water Filtration
Flow Rate
5 gpm
For Use With
Whole House Water Filter Systems
Max. Pressure
90 psi
Max. Temp.
100 Degrees F
Microns
20
Service Life
15,000 gal
Material
Carbon Block (Filter Media)
Compliance
NSF 42
Item
Quick Connect Filter
Filter Media
Carbon
Filter Flow Rate
5.0 gpm
Filter Cartridge Media
Carbon
Reduces
Sediment
Filter Reduces
Chlorine Taste, Sediment
Filter Cartridges Sub-Category
Carbon Filter Cartridges
Micron Rating
20 micron
Series
DuPont
Standards
NSF/ANSI 372, NSF/ANSI 42
Shell Material
Carbon
Features
Drop-in Cartridge is Easy to Change
Maximum Temperature
100 Degrees F
Maximum Pressure
90 psi

Description

Quick Connect Filter, For Use With Whole House Water Filter Systems, Reduces Sediment, Micron Rating 20 micron, Flow Rate 5 gpm, Diameter 2 in, Overall Height 10 in, Service Life 15,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Whole-House Filtration, Standards NSF/ANSI 372, ANSI/NSF 42, Series DuPont, Features Drop-in Cartridge is Easy to Change, Maximum Pressure 90 psi, Shell Material Carbon

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.