Respirator Fit Hood. Attached Gloves, Butyl mil spec. Double Storm Flap with Hook, Loop Closure. Double Tan. 3X

  • Mfr # RC128TTN3X000100

  • Zoro # G2007037


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem(R) Responder(R) CSM
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RC128TTN3X000100
Zoro #
G2007037
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3XL
Thickness
18 Mil
Fits Chest Size
45 3/4 in to 49 1/4 in
Fits Waist Size
45 3/4 in to 49 1/4 in
Minimum Height
74 in
Maximum Height
76 in
Chest Size - Minimum
45-1/4 in
Chest Size - Maximum
49 1/4 in

Details

Item
Coveralls
Color
Tan
Material
Tychem(R) Responder(R) CSM
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Hook-and-Loop
Standards
ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Hook-and-Loop
Liquid Dispersal Type
Splash
Fabric Weight
9.3 oz
Inseam
31 1/4 in
Series
Tychem 4000
Hazard Protection Type
Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Gas, Hazardous Heavy Chemical Splash, Hazardous Heavy Chemical Spray, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Color Family
Browns
Level of Protection
Gas Tight
Anti-Static
No
Hood Style
Respirator Fit
Includes Outer Boot Flaps
Yes
Includes Thumb Loops
No
Closure Features
Storm Flap
Spray Tight
Yes
Gas Tight
Yes
Material Weight
11.5 oz/sq yd
Material Performance
Light Duty
Attached Hood
Yes
Liquid Tight
Yes
Attached Glove Style
Outer
Packaging
Bulk
Garment Style
Coverall
Includes Boot Covers
No
Reduced Spray
Yes
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Brand and Series
Dupont Tychem(R) Responder(R) CSM
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Collar Style
Plain
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
EPA Protection Level
B
Wrist Closure
Attached Glove
Glove Material
Butyl Rubber

Description

Coveralls, Ankle Closure Hook-and-Loop, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 49 1/4 in, Chest Size - Minimum 45 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Hooded, Cuff Style Hook-and-Loop, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.