Respirator Fit Hood. Elastic Wrists. Double Storm Flap with Adhesive Closure. Lime Yellow. LG

  • Mfr # TK128TLYLG000200

  • Zoro # G3834835


product price:  $340.99
/pk 2, $170.50/ea
Free Shipping & Returns

Key Features

Color
Lime Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TK128TLYLG000200
Zoro #
G3834835
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Fits Chest Size
39 1/4 in to 42 3/4 in
Thickness
28 mil
Minimum Height
65 in
Chest Size - Maximum
42 3/4 in
Chest Size - Minimum
39-1/4 in
Maximum Height
69 in

Details

Item
Coveralls
Color
Lime Yellow
Material
Tychem(R) 10000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
11 oz
Inseam
29 1/2 in
Series
Tychem 10000
Hazard Protection Type
Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Gas, Hazardous Heavy Chemical Splash, Hazardous Heavy Chemical Spray, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Features
Protection Against Toxic, Corrosive Gases, Liquids and Solid Chemicals
Hood Style
Respirator Fit
Anti-Static
No
Attached Hood
Yes
Garment Style
Coverall
Material Performance
Heavy Duty
Liquid Tight
Yes
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Includes Thumb Loops
No
Includes Boot Covers
No
Packaging
Bulk
Material Weight
12 oz/sq yd
Includes Outer Boot Flaps
Yes
Gas Tight
No
Closure Features
Storm Flap
Spray Tight
Yes
Reduced Spray
Yes
Brand and Series
Dupont Tychem(R) 10000
High-Visibility
No
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
EPA Protection Level
B
Clean Process Status
Not Clean Processed
Level of Protection
Gas Tight
Industry Type
Healthcare
Color Family
Yellows

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 42 3/4 in, Chest Size - Minimum 39 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Lime Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Protection Against Toxic, Corrosive Gases, Liquids and Solid Chemicals, Flame Resistance and Retardance Ratings 16 CFR 1610

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products