
SAFESPEC DISPOSABLE LAB COAT WITH LAYDOWN COLLAR, XL, WHITE, TYVEK 400
Mfr # TY212SWHXL0030VP
Zoro # G222805367
product price:Â $10.15
/eaKey Features
Color
White
Number of Pockets
2
Collar Style
Laydown
Closure Type
Snap Closure
Seam Style
Serged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TY212SWHXL0030VP
Zoro #
G222805367
UPC #
00888120001523
Country of Origin
United States
Dimensions
Named Size
XL
Length
16.8 in
Details
Color
White
Number of Pockets
2
Collar Style
Laydown
Closure Type
Snap Closure
Seam Style
Serged
Item
Disposable Lab Coats, Smocks & Jackets
Description
TYVEK 400 GARMENTS ARE COMPOSED OF FLASH SPUN HIGH DENSITY POLYETHYLENE WHICH CREATES A UNIQUE, NONWOVEN MATERIAL AVAILABLE ONLY FROM DUPONT. TYVEK 400 PROVIDES AN IDEAL BALANCE OF PROTECTION, DURABILITY AND COMFORT OF ANY LIMITED USE FABRIC TECHNOLOGY. TYVEK 400 FABRIC OFFERS AN INHERENT BARRIER AGAINST PARTICLES (DOWN TO 1.0 MICRON IN SIZE). PROTECTION IS BUILT INTO THE FABRIC ITSELF; THERE ARE NO FILMS OR LAMINATES TO ABRADE OR WEAR AWAY. TYVEK 400 FABRIC'S DURABILITY ADVANTAGE OVER MICROPOROUS FILM FABRICS DELIVERS CONSISTENTLY BETTER BARRIER, EVEN AFTER WEAR AND ABRASION. APPLICATIONS INCLUDE: LEAD AND ASBESTOS ABATEMENT/REMEDIATION, GENERAL MAINTENANCE/OPERATIONS, SPRAY PAINTING, GENERAL CLEAN-UP.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.