Serged Seams. Attached Elastic Hood. Set Sleeve Design. Elastic Wrists and Ankles. Attached Thumb Loops. 3X

  • Mfr # IC105SWH3X00250C

  • Zoro # G5373733


product price:  $420.99
/pk 25, $16.84/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC105SWH3X00250C
Zoro #
G5373733
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Thickness
5.9 mil
Fits Chest Size
47 1/4 in to 50 3/4 in
Maximum Height
76 in
Minimum Height
74 in
Chest Size - Minimum
47-1/4 in
Chest Size - Maximum
50 3/4 in

Details

Item
Coverall
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
31 1/2 in
Series
IsoClean 250C
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Gas Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Includes Boot Covers
Yes
ISO Class
ISO 6
Anti-Static
No
Includes Outer Boot Flaps
No
Spray Tight
No
Garment Style
Coverall
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Attached Hood
Yes
Hood Style
Elastic
Includes Thumb Loops
No
Packaging
Individually Packaged
Reduced Spray
Yes
Material Weight
1.2 oz/sq yd
Liquid Tight
No
Material Performance
Light Duty
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
Closure Features
Zipper
Federal 209E Cleanroom Class
1000
Clean Process Status
Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
EPA Protection Level
C
Sterilization Status
Non-Sterile
Includes Slip Resistant Sole
Yes
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F739

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 50 3/4 in, Chest Size - Minimum 47 1/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.