Shop DUPONT

Serged Seams. Attached Elastic Hood. Set Sleeve Design. Elastic Wrists and Ankles. Attached Thumb Loops. LG

  • Mfr # IC105SWHLG00250C
  • Zoro # G5371904

product price: 
$
400.99
/pk of 25, $16.04/ea
Free Shipping & Returns

Key Features

Size
L
Color
White
Material
Tyvek IsoClean
Seam Style
Serged
Closure Type
Zipper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IC105SWHLG00250C
Zoro #
G5371904
UPC #
-
Country of Origin
China
Item
Coveralls
Color
White
Material
Tyvek IsoClean
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
29 in
Series
IC105S
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Liquid Tight
No
Garment Style
Coverall
Material Weight
1.2 oz/sq yd
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Attached Hood
Yes
Material Performance
Light Duty
Gas Tight
No
ISO Class
ISO 6
Includes Thumb Loops
No
Hood Style
Elastic
Anti-Static
No
Reduced Spray
Yes
Packaging
Individually Packaged
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Spray Tight
No
Includes Outer Boot Flaps
No
Includes Boot Covers
Yes
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F739
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Includes Slip Resistant Sole
Yes
Wrist Closure
Elastic
Federal 209E Cleanroom Class
1000
Sterilization Status
Non-Sterile
EPA Protection Level
C
Closure Features
Zipper
Clean Process Status
Clean Processed
Front Closure
Zipper
Shell Material
Tyvek(R) IsoClean(R)
Wire Color
White
Traction Material
Tyvek IsoClean

Dimensions

Size
L
Thickness
5.9 mil
Minimum Height
65 in
Maximum Height
69 in
Chest Size - Maximum
41 3/4 in
Chest Size - Minimum
38-1/4 in

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.