Shop DUPONT

Hooded Disposable Coveralls, Xl, White, Tyvek(R) 400 D, zipper

  • Mfr # TD127SWBXL0025CM
  • Zoro # G4505076

product price: 
$
212.99
/pk of 25, $8.52/ea
Free Shipping & Returns

Key Features

Color
Blue/White
Material
Tyvek 400 D
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TD127SWBXL0025CM
Zoro #
G4505076
UPC #
888120009550
Country of Origin
Viet Nam
Item
Disposable Coveralls
Color
Blue/White
Material
Tyvek 400 D
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz 1.8 oz
Inseam
29 1/2 in
Series
Tyvek 400 D
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Color Family
White/Blue
Features
Comfort Fit Design
Level of Protection
Dry Particulate, Reduced Spray
Includes Thumb Loops
No
Garment Style
Coverall
Hood Style
Respirator Fit
Reduced Spray
Yes
Includes Boot Covers
No
Anti-Static
No
Breathable Back Style
Full
Packaging
Bulk
Gas Tight
No
Includes Outer Boot Flaps
No
Material Performance
Light Duty
Liquid Tight
No
Spray Tight
No
Attached Hood
Yes
Brand and Series
Dupont Tyvek(R) 400 D
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Material Weight
1.2 oz/sq yd
High-Visibility
No
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610
EPA Protection Level
C
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F739
Closure Features
Storm Flap
Front Closure
Zipper
Shell Material
Tyvek(R) 400 D
Wire Color
Blue/White
Traction Material
Tyvek 400 D

Dimensions

Size
XL
Fits Chest Size
Comfort Fit Design
Thickness
Front - 5.7 mil, Back - 12 mil
Fits Waist Size
53 in
Length
72"
Minimum Height
58 in
Maximum Height
74 in
Chest Size - Maximum
46 1/4 in
Chest Size - Minimum
42-3/4 in

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 46 1/4 in, Chest Size - Minimum 42 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue/White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.