Shirt. Collar. Open Wrists. Extends to Hip.Serged Seams. White. 3X
- Mfr # TY303SWH3X0050VP
- Zoro # G802697313
Key Features
Specifications
Product Information
- MFR #
- TY303SWH3X0050VP
- Zoro #
- G802697313
- UPC #
- 888120001615
- Country of Origin
- Viet Nam
Dimensions
- Size
- 3X
- Overall Length
- Hip Length
- Outside Diameter
- 0.25138
Details
- Material
- Tyvek
- Color
- White
- Closure Type
- Snap
- Cuff Style
- Open
- Seam Style
- Serged
- Garment Style
- Shirt
- Hazard Protection Type
- Upper Body Protection
Description
Tyvek® 400 shirts provide an ideal balance of protection, durability and comfort. Composed of flash-spun, high-density polyethylene to create a unique, nonwoven material offering protection against particles down to 1.0 micron in size.
Collared shirts have front snap closure and open wrist for easy donning and doffing. Ideal for applications that do not require the full-body coverage of a coverall. Tyvek shirts are typically worn with pants. Applications include lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.