Shop DUPONT
See all product information
Create Account
Sleeved Apron, PK12
- Mfr # FS275TLT5X001200
- Zoro # G623744258
product price:Â
$
973.99
/pk of 12, $81.17/ea
Sold in multiples of 12Â pks for
$11,687.88
Free Shipping & Returns
Key Features
Specialized Hazard Type
Bloodborne Pathogens
Neck Closure Type
Hook-and-Loop
Overall Length
48 in
Color
Tan
Thickness
9 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS275TLT5X001200
- Zoro #
- G623744258
- UPC #
- 888120027127
- Country of Origin
- Mexico
Dimensions
- Named Size
- 5XL
- Overall Length
- 48 in
- Thickness
- 9 mil
- Wire Rope Length
- 48 in
- Length
- 48 in
Details
- Item
- Sleeved Apron
- Specialized Hazard Type
- Bloodborne Pathogens
- Neck Closure Type
- Hook-and-Loop
- Color
- Tan
- Liquid Dispersal Type
- Splash
- Waist Closure
- Tie
- Apron Type
- Sleeve
- Seam Style
- Taped/Welded
- Wire Color
- Tan
Description
Sleeved Apron, Apron Material Tychem(R) 6000 SFR, Apron Type Sleeve, Color Tan, Hazard Type Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Named Size 5XL, Neck Closure Type Hook-and-Loop, Overall Length 48 in, Seam Style Taped/Welded, Specialized Hazard Type Bloodborne Pathogens, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.