Shop DUPONT
See all product information
Create Account
Sleeved Apron, PK12
- Mfr # FS275TLTXL001200
- Zoro # G323744299
product price:Â
$
743.99
/pk of 12, $62.00/ea
Sold in multiples of 12Â pks for
$8,927.88
Free Shipping & Returns
Key Features
Apron Type
Sleeve
Overall Length
45 in
Liquid Dispersal Type
Splash
Color
Tan
Specialized Hazard Type
Bloodborne Pathogens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS275TLTXL001200
- Zoro #
- G323744299
- UPC #
- 888120027080
- Country of Origin
- Mexico
- Item
- Sleeved Apron
- Apron Type
- Sleeve
- Liquid Dispersal Type
- Splash
- Color
- Tan
- Specialized Hazard Type
- Bloodborne Pathogens
- Waist Closure
- Tie
- Neck Closure Type
- Hook-and-Loop
- Seam Style
- Taped/Welded
- Wire Color
- Tan
Dimensions
- Overall Length
- 45 in
- Named Size
- XL
- Thickness
- 9 mil
- Wire Rope Length
- 45 in
- Length
- 45 in
Description
Sleeved Apron, Apron Material Tychem(R) 6000 SFR, Apron Type Sleeve, Color Tan, Hazard Type Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Named Size XL, Neck Closure Type Hook-and-Loop, Overall Length 45 in, Seam Style Taped/Welded, Specialized Hazard Type Bloodborne Pathogens, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.