Shop DUPONT
See all product information
Standard Fit Hood. Stormflap. Elastic Wrists. Attached Socks. Storm Flap with Adhesive Closure. Yellow. 3X
Mfr # QC122BYL3X001200
Zoro # G508418977
product price:Â $371.99
/ea
Free Shipping & Returns
Key Features
Size
3X
Color
Yellow
Material
Tychem 2000
Seam Style
Bound
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QC122BYL3X001200
Zoro #
G508418977
UPC #
888120006566
Country of Origin
Viet Nam
Dimensions
Size
3X
Details
Item
Chemical Resistant Coverall
Color
Yellow
Material
Tychem 2000
Seam Style
Bound
Cuff Style
Elastic
Ankle Closure
Attached Socks
Hazard Protection Type
Full Body Protection
Coverall Style
Hooded Coverall
Description
For protection against chemical hazards, industrial workers choose dupont tychem garments. Every day, thousands of industrial workers suit up in our garments, so we make sure that our tychem chemical protective clothing goes through rigorous performance testing. Of challenge chemicals. No matter what the challenge, we believe you shouldn't have to compromise on protection. Join thousands of wearers worldwide and give tychem a try.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.