Heavy Utility(TM) Mechanics Gloves, Synthetic Leather Palm, Black

  • Mfr # HUG-07-XXXL
  • Zoro # G112487062
product price: 
$
10.99
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
10 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HUG-07-XXXL
Zoro #
G112487062
UPC #
696511030072
Country of Origin
Indonesia
Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN388 4132
ANSI/ISEA Cut Level
A2
ANSI/ISEA Puncture Level
3
Includes Reinforced Thumb Crotch
Yes
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch, Sweat Wipe
Knuckle Protection Material
TPR
Hand Protection Style
Glove
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
4
Series
Heavy Utility(TM)
Glove Hand Style
Left and Right
Oil-Resistant
No
Glove Back Material
Nylon
ANSI/ISEA Puncture Force
61 N
Glove Liner Material
Unlined
Glove Coating Coverage
Uncoated
Minimum Temperature
Not Rated
ANSI/ISEA Impact Level
Not Rated
Palm Style
Reinforced
Impact Protection Style
Low-Profile
Includes Double Palm
Yes
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Cut Load
681 g
Sold As
Pair
Touchscreen Compatible
No
Glove Back Color
Black
Pairs per Package
1
Silicone-Free
No
Reflective Backing
No
EN 388 Impact Rated
No
EN 388 Rating
4132
Grip Coating Material
Duraclad(R)
Anti-Static
No
Latex-Free
Yes
Wire Color
Black

Dimensions

Glove Length
10 in
Size- Numeric
12
Size- Alpha
3XL

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Rated, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.