Collar. Stormflap. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. Yellow. 3X

  • Mfr # QC125TYL3X000400

  • Zoro # G0471847


product price:  $129.99
/pk 4, $32.50/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem(R) 2000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC125TYL3X000400
Zoro #
G0471847
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Chest Size
47 1/4 in to 50 3/4 in
Thickness
10 Mil
Maximum Height
76 in
Minimum Height
74 in
Chest Size - Maximum
50 3/4 in
Chest Size - Minimum
47-1/4 in
Fits Waist Size
47-1/4" to 50-3/4"

Details

Item
Coveralls
Color
Yellow
Material
Tychem(R) 2000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
31 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Collared
Features
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Laydown Collar, Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes
Material Performance
Light Duty
Packaging
Bulk
Includes Outer Boot Flaps
No
Liquid Tight
Yes
Attached Hood
No
Closure Features
Storm Flap
Anti-Static
No
Reduced Spray
Yes
Includes Boot Covers
No
Material Weight
2.5 oz/sq yd
Garment Style
Coverall
Collar Style
Plain
Gas Tight
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Includes Thumb Loops
No
Spray Tight
Yes
Brand and Series
Dupont Tychem(R) 2000
High-Visibility
No
EPA Protection Level
B
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Wrist Closure
Elastic
Level of Protection
Liquid Tight
Industry Type
Healthcare
Color Family
Yellows

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 50 3/4 in, Chest Size - Minimum 47 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Collar Style Plain, Color Yellow, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.