Shop All Aprons
Dupont
Tychem 4000 Coat Apron, White, M, PK25
Mfr # SL275TWHMD002500
Zoro # G2849756
product price: $389.99
/pk 25, $15.60/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Saranex(TM) 23-P Film Laminated to High Density Polyethylene
- Width 27 in
- Thickness 12 mil
- Closure Type Ties
Product Information
Dimensions
Width | 27 in |
Length Type | Knee |
Sleeve Length | 31 1/4 in |
Overall Length | 44 in |
Named Size | M |
Details
Description
Apron, Anti-Static No, Apron Material Tychem(R) 4000, Apron Type Sleeve, Back Style Open, Breakaway No, Color White, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 3.6 oz/sq yd, Named Size M, Neck Closure Type Snap, Overall Length 44 in, Overall Width 27 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671, Seam Style Taped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Brass 4 inch Floating House Number Polished Brass 9 (3582PB-9)
- KLEENGUARD Safety Glasses, Clear Uncoated (25646)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, 3X-Large (PWGFRJXXXL)
- SIGNMISSION Safety Takes All of Us Banner Concession Stand Food Truck Single Sided, 120" H, B-120-30147 (B-120-30147)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 4XL, PK25 (QC275BYL4X002500)
- DUPONT Tychem 2000 Sleeved Apron, 52in, PK12 (QC278BYL00001200)
- DUPONT Coat Apron, Tychem(R) SL, White, 3XL, PK25 (SL275TWH3X002500)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 3XL, PK25 (QC275BYL3X002500)
- DUPONT Coat Apron, Tychem(R) SL, White, 4XL, PK25 (SL275TWH4X002500)
- DUPONT Coat Apron, Tychem(R) SL, White, L, PK25 (SL275TWHLG002500)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Burgundy (18150)
- Dupont Workwear and Protective Clothing