Shop All Disposable Hoods
Dupont
Tychem 5000 Disposable Hood, Tan, Universal, PK6
Mfr # C3651TTN00000600
Zoro # G5375011
product price: $369.99
/pk 6, $61.67/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tychem(R) 5000
- Package Type Box
- Seam Style Taped
- Closure Type Hook-and-Loop
- Color Tan
Product Information
- Brand Dupont
- MFR # C3651TTN00000600
- Zoro # G5375011
- UPC # 888120004241
- Country of Origin Mexico
- Category Disposable Hoods
Dimensions
Overall Length | 30 3/4 in |
Named Size | Universal |
Details
Description
Disposable Hood, Anti-Static No, Areas Covered Face, Head, Areas Exposed Not Applicable, Closure Type Hook-and-Loop, Color Tan, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Hood Style Open, Hood Window Type With Window, Lining Material Polypropylene, Liquid Dispersal Type Spray, Liquid Tight Yes, Material Tychem(R) 5000, Material Weight 0.49 lb, Named Size Universal, Overall Length 30 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White, Labels/Roll: 2500 (THT-16-423-2.5)
- AIR SYSTEMS INTL Ambient Air Pump, Hansen, 0 to 15 psi (BAC-20)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, Uni, PK100 (39371)
- HY-KO 3In Reflective Number 2, 10PK (B00443)
- DUPONT Tyvek 400 Disposable Hood, Serged, Universal, PK100 (TY657SWH00010000)
- DUPONT Tyvek Isoclean Disposable Hood, White, Universal, PK100 (IC668BWH0001000B)
- KEYSTONE SAFETY Lightweight Polypropylene Hood, 100% Latex-Free White, One Size, 100/Bag (H-NWI-E-CROWN-1BG)
- DEROYAL Disposable Hood, Spraysock, Cotton, Natural Color, Universal Size (SPRAYSOCK)
- CONDOR Disposable Hood, White, Universal, PK100 (2KTU1)
- MUTUAL INDUSTRIES Painter’S Dust Hood (13910)
- ZORO SELECT Spray Hood, Natural, Canvas, Universal (2AJT9)
- Dupont Disposable Hoods