Shop DUPONT

Tychem 5000 Encapsulated Level B Suit, L, Rear, PK6

  • Mfr # C3528TTN

  • Zoro # G3834783


product price:  $1,069.99
/pk 6, $178.33/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Hook-and-Loop
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C3528TTN
Zoro #
G3834783
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Lens Width
21 3/4 in
Fits Chest Size
46 3/4 in to 50 1/4 in
Thickness
18 Mil
Window Thickness
20 mil
Maximum Height
75 in
Minimum Height
69 in
Chest Size - Maximum
50 1/4 in
Chest Size - Minimum
45 3/4 in
Window Height
20 1/8 in
Height - Maximum
75 in
Height - Minimum
69 in
Named Size
L

Details

Item
Encapsulated Suit
Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Hook-and-Loop
Cuff Style
Elastic
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash
Fabric Weight
4.4 oz/sq yd
Inseam
31 1/4 in
Series
Tychem 5000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Encapsulating Suit
Lens Coating
Chemical-Resistant, Scratch-Resistant
Lens Color
Clear
Sock Material
Tychem(R) 5000
Lens Material
20 mil PVC
Features
Integrated Socks Composed of Garment Material
Brand and Series
Dupont Tychem(R) 5000
Includes Thumb Loops
No
Closure Features
Double Storm Flap
Includes Outer Boot Flaps
Yes
Garment Style
Encapsulating Suit
Number of Exhaust Valves
0
Outer Glove Type
No Outer Glove
Anti-Static
No
Attached Glove Style
Not Included
Material Performance
Heavy Duty
Entry Location
Rear
Suit Back Style
Expanded
Window Material
PVC, Teflon
Material Weight
4.4 oz/sq yd
Includes Gloves
No
Suit Style
Protective
Foot Type
Attached Sock
Includes Socks
Yes
Face Shield Style
Standard
High-Visibility
No
EPA Protection Level
B
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Suit Type
Encapsulated Suit
Suit Material
Tychem(R) 5000
Specialized Hazard Type
Bloodborne Pathogens, CBRN
Number of Exhaust Vents
0

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 45 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Cuff Style Elastic, Entry Location Rear, EPA Protection Level B, Face Shield Style Standard, Features Integrated Socks Composed of Garment Material, Foot Type Attached Sock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.