This item is Discontinued.

Dupont Tychem 90000 Hooded Coverall, Yellow, Socks, L, PK2 BR128TYLLG0002BN

Tychem 90000 Hooded Coverall, Yellow, Socks, L, PK2 (Discontinued)

  • Mfr # BR128TYLLG0002BN
  • Zoro # G2105227
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR128TYLLG0002BN
Zoro #
G2105227
UPC #
-
Country of Origin
Unknown

Dimensions

Size
L
Fits Chest Size
38-3/4 in to 42-1/4 in
Thickness
18 mil
Fits Waist Size
50 in
Disposable Clothing Size
L
Named Size
L

Details

Item
Hooded Chemical Resistant Coveralls
Fabric Weight
7.4 oz
Inseam
29 in
Seam Style
Taped
Coverall Style
Hooded Coverall
Cuff Style
Elastic
Features
Multi-Layer Composite Barrier Laminated to a Strong, Non-Woven Substrate
Color
Yellow
Material
Tychem(R) 9000
Closure Type
Zipper
Series
Tychem BR
Standards
ASTM D1777, ASTM D3776, ASTM D5034, ASTM D5597, ASTM D751
Ankle Style
Elastic
Disposable Clothing Primary Material
Tychem(R) 9000
Level of Protection
Liquid Tight
Industry Type
Healthcare
Closure Features
Zipper
Brand and Series
Dupont
High-Visibility
No
Accessory Type
Hooded Chemical Resistant Coveralls
Wrist Closure
Elastic
Ankle Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610
Hood Style
Respirator Fit
Attached Hood
Yes

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Multi-Layer Composite Barrier Laminated to a Strong, Non-Woven Substrate, Flame Resistance and Retardance Ratings 16 CFR 1610, High-Visibility No, Hood Style Respirator Fit, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.