Tyvek 400 Disposable Lab Coat, Tyvek(R) 400, Snaps Closure, White, M, 30 PK

  • Mfr # TY211SWHMD003000

  • Zoro # G5411086


product price: $165.99
/pk 30, $5.53/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY211SWHMD003000
Zoro #
G5411086
UPC #
-
Country of Origin
Multiple

Dimensions

Named Size
M
Length
Knee Length
Size
M
Fits Chest Size
36 1/4 in to 39 3/4 in
For Height
63 in to 67 in
Maximum Chest Size
38 3/4 in
Thickness
5.9 mil
Minimum Height
63 in
Maximum Height
67 in
Overall Length
31 in
Chest Size - Maximum
39 3/4 in
Chest Size - Minimum
36 1/4 in
Height - Maximum
67 in
Height - Minimum
63 in

Details

Item
Disposable Lab Coat
Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Series
Tyvek 400
Collar Style
Plain
Fabric Weight
1.2 oz/sq yd
Cuff Style
Elastic
Cleanroom Class
Not Rated
Brand and Series
Dupont Tyvek(R) 400
Pattern
Solid
Gender
Unisex
Protection Type
Liquid & Particulate
ISO Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Material Weight
1.2 oz/sq yd
Material Performance
Light Duty
Federal 209E Clean Room Class
Not Rated
Attached Hood
No
Launderable
No
Wrist Closure
Elastic
Anti-Static
No
Garment Style
Lab Frock
Packaging
Bulk
ISO Cleanroom Class
Not Rated
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Federal 209E Cleanroom Class
Not Rated
Features
Extends to Knee
Sterilization Status
Non-Sterile
Product Type
Frock
Liquid Dispersal Type
Spray
Clean Process Status
Not Clean Processed

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 39 3/4 in, Chest Size - Minimum 36 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Extends to Knee, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.