Zoro Homepage

Disposable Boot Covers, Tyvek(R) IsoClean(R), White, Slip Resistant Sole: Yes , XL

  • Mfr # IC458BWHXL01000B

  • Zoro # G5372306


product price: $199.99
/pk 100, $2.00/ea
Free Shipping & Returns

Key Features

Material
Tyvek(R) IsoClean(R)
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Elastic, Tie
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC458BWHXL01000B
Zoro #
G5372306
UPC #
-
Country of Origin
China

Dimensions

Named Size
XL
Overall Height
18 in
Size
XL
Shoe and Boot Cover Height Range
Calf
Shoe and Boot Cover Fits Shoe Size
19 to 21

Details

Item
Disposable Boot Covers
Material
Tyvek(R) IsoClean(R)
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Elastic, Tie
Seam Style
Serged
Series
Tyvek IsoClean
Waterproof
No
Standards
16 CFR 1610, AATCC 127, ASTM D257 (1081), ASTM D3776, ASTM D5034, ASTM D774, ASTM F2101
Metal Detectable
No
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Anti-Static
No
Protection Type
Cleanroom
Sole Material
Gripper
Material Performance
Light Duty
Packaging
Bulk
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Garment Style
Boot Cover
FDA Compliant
No
Federal 209E Cleanroom Class
1,000
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Product Type
Boot Cover
Cleanroom Class
ISO 6 (Class 1,000) and above
Industry Type
Healthcare
Slip Resistant
Yes
Fabric Weight
1.2 oz/sq yd
Package Type
Bulk
Resists
Gripper Sole
ISO Class
ISO 6

Description

Boot Covers, Anti-Static No, Closure Type Elastic, Tie, Color White, FDA Compliant No, Federal 209E Cleanroom Class 1,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size XL, Overall Height 18 in, Packaging Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.