Tyvek(R) 400 Protective Sleeves, White, 100 PK
Mfr # IC502BWH000100CS
Zoro # G916484472
product price: $311.99
/pk 100, $3.12/ea
Free Shipping & Returns
Key Features
Series
Tyvek(R) 400
Color
White
Standards
16 CFR 1610, AATCC 127, ASTM D3776, ASTM D5034, ASTM D774, ASTM F2101, IEST-RP-CC003.3
Latex-Free
Latex-Free
Sterility Assurance Level
10^-6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC502BWH000100CS
Zoro #
G916484472
UPC #
888120026540
Country of Origin
China
Dimensions
Overall Length
21 1/4 in
Details
Item
Protective Sleeves
Series
Tyvek(R) 400
Color
White
Standards
16 CFR 1610, AATCC 127, ASTM D3776, ASTM D5034, ASTM D774, ASTM F2101, IEST-RP-CC003.3
Latex-Free
Latex-Free
Sterility Assurance Level
10^-6
Garment Style
Sleeve
Features
Bound Seams Are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration
Includes Thumb Loops
Thumb Loops Included
Sterile/Non-Sterile
Sterile
Seam Style
Bound
Wrist Closure
Elastic
Material
Tyvek(R) 400
Hazard Protection Type
Non-Hazardous Liquids
Packaging
Individually Packaged
Sleeve Construction
Tyvek(R)
Description
Protective Sleeves, Color White, Material Tyvek(R) 400, Latex-Free Latex-Free, Overall Length 21 1/4 in, Packaging Individually Packaged, Seam Style Bound, Series Tyvek(R) 400, Standards 16 CFR 1610, AATCC 127, ASTM D3776, ASTM D5034, ASTM D774, ASTM F2101, IEST-RP-CC003.3, Sleeve Type Sleeve with Thumbhole, Sterility Assurance Level 10^-6, Wrist Closure Elastic, Features Bound Seams Are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.