Shop All Filtration Accessories
Dupont
VIH System Wrench, 100 F, 10 in.
Mfr # WFAW150
Zoro # G5381284
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 10 in
- For Use With Water Filter System
- Dia. (In.) 5 in
- Compatible Mfr. Model Number WFPF38001C
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # WFAW150
- Zoro # G5381284
- UPC # 815406010047
- Country of Origin China
- Category Filtration Accessories
Dimensions
Height (In.) | 10 in |
Dia. (In.) | 5 in |
Height | 10 in |
Diameter | 5 in |
Details
Item | Housing Wrench |
For Use With | Water Filter System |
Compatible Mfr. Model Number | WFPF38001C |
Description
Housing Wrench, Diameter 5 in, Height 10 in, For Use With Water Filter System, Compatible Mfr. Model Number WFPF38001C, Compatible with Grainger Part Number 25CA63
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 3 PVC Snap In Drain (43565)
- ZORO SELECT Female Socket, Cast Iron P-Trap (222512)
- ANDERSON Barb Tee 1/2X1/2X1/2Mpt (CBMT12BG1)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221718)
- DUPONT Water Filtration VIH O Ring, 100F, 1/4 in. (WFAO150)
- DUPONT Water Filt Standard Sump Brackets, 4 in. (WFAB200)
- DUPONT HD System Wrench, 100 F, 11 in. (WFAW100)
- DUPONT Water Filtration O Ring Set, 1/4 In. (WFAO200)
- DUPONT Water Filtration VIH Sump Brackets, 4 in. (WFAB150)
- DUPONT Water Filtration HD Sump Brackets, 5 in. (WFAB100)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616004)
- Dupont Filtration Accessories